This item is Discontinued.

Usa Industrials Buna-N O-Ring, Dash 143, PK50 ZUSAH70143

This item is Discontinued.

Usa Industrials

Buna-N O-Ring, Dash 143, PK50 (Discontinued)

Mfr # ZUSAH70143
Zoro # G1628683
UPC # 193005219642
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH70143
Zoro #
G1628683
UPC #
193005219642
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-7/16"
Actual Inside Dia.
2.425"
Nominal Outside Dia.
2-5/8"
Actual Outside Dia.
2.631"

Details

Item
O-Ring
Dash Number
143
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Metal Detectable
No
FDA Approved
No
Durometer (Hardness) Rating
Standard
Temp. Range
-40° to 250° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 143,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.