Shop USA INDUSTRIALS
See all product information
Create Account
Buna-N O-Ring, Dash 260, PK10
Mfr # ZUSAH70260
Zoro # G1629724
product price:Â
$
8.65
/pk 10, $0.87/ea
Key Features
Dash Number
260
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAH70260
- Zoro #
- G1629724
- UPC #
- 193005220594
- Country of Origin
- China
- Item
- O-Ring
- Dash Number
- 260
- System of Measurement
- Inch
- Material
- Buna-N
- Cross Section Shape
- Round
- O-Ring Material
- Buna-N
- Durometer
- 70A
- Color
- Black
- Metal Detectable
- No
- Durometer (Hardness) Rating
- Standard
- FDA Approved
- No
- Temp. Range
- -40° to 250° F
- Type
- O-Ring
- Grade
- Standard
Description
O-Ring,Buna-N,Dash 260,PK10, Package Quantity 10