Skip to Main Content
customer-service Help
Usa Sealing

Buna-N O-Ring, Dash 280, PK5

Usa Sealing Buna-N O-Ring,  Dash 280,  PK5 ZUSAH70280
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.38 ($1.68/unit)
  • Item: O-Ring,Buna-N,Dash 280,PK5
  • Dash Number: 280
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.
Total: $8.38

Usa Sealing #ZUSAH70280 Specifications

  • Item: O-Ring,Buna-N,Dash 280,PK5
  • Dash Number: 280
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Buna-N
  • Durometer: 70A
  • Color: Black
  • Nominal Inside Dia.: 14"
  • Actual Inside Dia.: 13.984"
  • Nominal Outside Dia.: 14-1/4"
  • Temp. Range: -40° to 250° F
  • Durometer (Hardness) Rating: Standard
  • FDA Approved: No
  • Actual Outside Dia.: 14.262"
  • Metal Detectable: No
  • Grade: Standard
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,Buna-N,Dash 280,PK5, Package Quantity 5

Reviews of Usa Sealing #ZUSAH70280