Shop USA INDUSTRIALS

Buna-N O-Ring, Dash 437, PK5

  • Mfr # ZUSAH70437
  • Zoro # G1631228

product price: 
$
10.69
/pk of 5, $2.14/ea

Key Features

Dash Number
437
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH70437
Zoro #
G1631228
UPC #
193005222086
Country of Origin
China

Dimensions

Nominal Inside Dia.
6"
Actual Inside Dia.
5.975"
Nominal Outside Dia.
6-1/2"
Actual Outside Dia.
6.525"

Details

Item
O-Ring
Dash Number
437
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
FDA Approved
No
Temp. Range
-40 Degrees to 250 Degrees F
Metal Detectable
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 437,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.