This item is Discontinued.

This item is Discontinued.
Compressible Graphite Sheet, 1/16" T x 12" W x 12" L (Discontinued)
Mfr #
ZUSAG1/16-12X12
Zoro #
G2426735
UPC # 193005198213
Country of Origin China
Category Sheet Gaskets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAG1/16-12X12
- Zoro #
- G2426735
- UPC #
- 193005198213
- Country of Origin
- China
Dimensions
- Size
- 1/16" T x 12" W x 12" L
- Thickness
- 1/16 in
Details
- Item
- Compressible Graphite Sheet
- Material
- Graphite
- Material of Construction
- Graphite
Description
Compressible Graphite Sheet,- 1/16 In. T x
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.