Carriage Bolt, Square Neck, #10-24, 1/2 in L, Stainless Steel, Not Graded, Plain, 10 PK

  • Mfr # ZBOLT-4989
  • Zoro # G809955409
product price: 
$
4.19
/pk of 10, $0.42/ea
Sold in multiples of 2 pks for $8.38

Key Features

Not Graded Material Grade/Class
Thread Size
#10-24
Fastener Length
1/2 in
Material
Stainless Steel
Finish
Plain
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-4989
Zoro #
G809955409
UPC #
197666050460
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Neck Height
1/8 in
Neck Width
13/64 in
Head Height
7/64 in
Screw Size
#10
Head Width
29/64 in
Maximum Head Height
7/64 in
Minimum Head Height
3/32 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Material Quality Standards
ASTM F593
Type
Carriage Bolt
Head Style
Round
Pack Size
Small Pack
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.5
Shell Material
Stainless Steel

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 1/2 in, Head Height 7/64 in, Tensile Strength 70,000 psi, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products