Carriage Bolt, Square Neck, #10-24, 1 1/4 in L, Steel, Grade 2, Zinc-Plated, 100 PK

  • Mfr # ZBOLT-443
  • Zoro # G909955453
product price: 
$
31.49
/pk of 100, $0.31/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
#10-24
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Neck Height
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-443
Zoro #
G909955453
UPC #
197666478196
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
1 1/4 in
Neck Height
1/8 in
Screw Size
#10
Neck Width
13/64 in
Head Height
7/64 in
Head Width
29/64 in
Maximum Head Height
7/64 in
Minimum Head Height
3/32 in

Details

Material
Steel
Finish
Zinc-Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Type
Carriage Bolt
System of Measurement
Inch
Dimensional Standards
ASME B18.5
Tensile Strength
60,000 psi
Head Style
Round
Pack Size
Small Pack
Shell Material
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/4 in, Head Height 7/64 in, Tensile Strength 60,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products