EPDM Foam Roll No Adhesive - 3/32" Thick x 36" Wide x 30 ft. Long
- Mfr # ZUSAESR-363
- Zoro # G7946539
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
30 ft.
Width
36 in
Shape
Roll
Standards
ASTM D1056 2A3, FMVSS-302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-363
- Zoro #
- G7946539
- UPC #
- 193005928698
- Country of Origin
- Unknown
Dimensions
- Length
- 30 ft.
- Width
- 36 in
- Thickness
- 3/32"
Details
- Color
- Black
- Shape
- Roll
- Standards
- ASTM D1056 2A3, FMVSS-302
- Material - Foam
- EPDM
- Temp. Range
- -90 Degrees to 275 Degrees F
- Firmness @ 25% Deflection (PSI)
- 11 psi
- Backing Type
- Plain
- Tensile Strength (PSI)
- 70 psi
- Density
- 18 lbs / cu. ft.
- Cell Type - Foam
- Closed Cell
- Grade
- Standard
- Texture
- Smooth
- Firmness
- Medium (9 - 13 psi)
Description
EPDM Foam Roll No Adhesive - 3/32" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.