Shop USA INDUSTRIALS
See all product information
Create Account
EPDM Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long
- Mfr # ZUSAESR-344
- Zoro # G7946861
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12"
Width
36 in
Shape
Sheet
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-344
- Zoro #
- G7946861
- UPC #
- 193005464394
- Country of Origin
- Unknown
Dimensions
- Length
- 12"
- Width
- 36 in
- Thickness
- 1/2"
Details
- Color
- Black
- Shape
- Sheet
- Backing Type
- Plain
- Density
- 18 lbs / cu. ft.
- Tensile Strength (PSI)
- 70 psi
- Cell Type - Foam
- Closed Cell
- Standards
- ASTM D1056 2A3, FMVSS-302
- Firmness @ 25% Deflection (PSI)
- 11 psi
- Temp. Range
- -90 Degrees to 275 Degrees F
- Material - Foam
- EPDM
- Firmness
- Medium (9 - 13 psi)
- Grade
- Standard
- Texture
- Smooth
Description
EPDM Foam Sheet No Adhesive - 1/2" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.