This item is Discontinued.

Usa Industrials EPDM O-Ring, Dash 002, PK100 ZUSAE70002

This item is Discontinued.

Usa Industrials

EPDM O-Ring, Dash 002, PK100 (Discontinued)

Mfr # ZUSAE70002
Zoro # G1678399
UPC # 193005190729
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAE70002
Zoro #
G1678399
UPC #
193005190729
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/64"
Actual Inside Dia.
0.042"
Nominal Outside Dia.
9/64"
Actual Outside Dia.
0.142"

Details

Item
O-Ring
Dash Number
002
System of Measurement
Inch
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
-70° to 300° F
FDA Approved
No
Type
O-Ring
Grade
Standard

Description

O-Ring,EPDM,Dash 002,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.