This item is Discontinued.
.jpg)
This item is Discontinued.
EPDM O-Ring - Dash 128, PK 10 (Discontinued)
Mfr #
ZUSAE70128
Zoro #
G7945960
UPC # 193005191481
Country of Origin Unknown
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAE70128
- Zoro #
- G7945960
- UPC #
- 193005191481
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 1.487"
- Nominal Outside Dia.
- 1.693"
Details
- Dash Number
- 128
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- EPDM
- Durometer
- 70A
- Color
- Black
- Temp. Range
- -70 to 300 (F)
- Durometer (Hardness) Rating
- Standard
- Grade
- Standard
- Type
- O-Ring
Description
EPDM O-Ring - Dash 128 - Pack of 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.