EPDM O-Ring - Dash 320, PK 10

  • Mfr # ZUSAE70320
  • Zoro # G7944725
product price: 
$
7.69
/pk
Sold in multiples of 2 pks for $15.38

Key Features

Dash Number
320
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAE70320
Zoro #
G7944725
UPC #
193005192945
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
1.1"
Nominal Outside Dia.
1.52"

Details

Dash Number
320
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Temp. Range
-70 Degrees to 300 Degrees F
Type
O-Ring
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

EPDM O-Ring - Dash 320 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews