This item is Discontinued.

Usa Industrials EPDM O-Ring - Dash 342, PK 2 ZUSAE70342

This item is Discontinued.

Usa Industrials

EPDM O-Ring - Dash 342, PK 2 (Discontinued)

Mfr # ZUSAE70342
Zoro # G7945714
UPC # 193005193164
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAE70342
Zoro #
G7945714
UPC #
193005193164
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
3.6"
Nominal Outside Dia.
4.02"

Details

Dash Number
342
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Grade
Standard
Type
O-Ring
Temp. Range
-70 to 300 (F)

Description

EPDM O-Ring - Dash 342 - Pack of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.