Shop USA INDUSTRIALS
See all product information
Create Account
EPDM O-Ring Dash161, PK 2
Mfr # ZUSAE70161
Zoro # G700438421
product price:Â
$
7.15
/pk of 2, $3.58/ea
Sold in multiples of 2Â pks for $14.30
Key Features
Dash Number
161
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAE70161
- Zoro #
- G700438421
- UPC #
- 193005191818
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 5.487"
- Nominal Outside Dia.
- 5.693"
Details
- Dash Number
- 161
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- EPDM
- Durometer
- 70A
- Color
- Black
- Type
- O-Ring
- Grade
- Standard
- Temp. Range
- -70 to 300 (F)
- Durometer (Hardness) Rating
- Standard
- Material
- EPDM
Description
Pack of 2-EPDM O-Ring Dash161
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov