This item is Discontinued.

This item is Discontinued.
Chemical-Resistant Epichlorohydrin Foam Sheets, Strips & Rolls, Closed Cell, 48" W, 600" L, Black (Discontinued)
Mfr #
ZUSAECHSR-46
Zoro #
G607032142
UPC # 193005237738
Country of Origin United States
Category Foam Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAECHSR-46
- Zoro #
- G607032142
- UPC #
- 193005237738
- Country of Origin
- United States
Dimensions
- Width - Foam
- 48"
- Length - Foam
- 600"
- Thickness - Foam
- 1/4"
Details
- Shape
- Roll
- Cell Type - Foam
- Closed Cell
- Density
- 15 lbs / cu. ft.
- Item - Foam
- Chemical-Resistant Epichlorohydrin Foam Sheets, Strips & Rolls
- Color - Foam
- Black
- Standards
- ASTM D1056 2C1, FMVSS 302
- Texture
- Smooth
- Firmness
- Extra Soft (0 - 4 psi)
- Backing Type - Foam
- Plain
- Firmness @ 25% Deflection (PSI)
- 4 psi
- Material - Foam
- Epichlorohydrin
- Temp. Range (F)
- -40°F to 300°F
- Grade
- Standard
- Tensile Strength (PSI)
- 40 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.