This item is Discontinued.

Usa Industrials FDA Buna-N O-Ring - 70A - 5mm Wi, PK 2900 ZMTOH5X42.8

FDA Buna-N O-Ring - 70A - 5mm Wi, PK 2900 (Discontinued)

  • Mfr # ZMTOH5X42.8
  • Zoro # G7260698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOH5X42.8
Zoro #
G7260698
UPC #
-
Country of Origin
China

Dimensions

Actual Width
5 mm
Nominal Width
5 mm

Details

Item
FDA O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Type
FDA O-Ring

Description

FDA Buna-N O-Ring - 70A - 5mm Wi,PK 2900, Package Quantity 2900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.