
FDA EPDM O-Ring, 70A, 1mm Wide, PK3600 (Discontinued)
- Mfr # ZMTOE1X32.2
- Zoro # G6949837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZMTOE1X32.2
Zoro #
G6949837
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
1 mm
Actual Width
1 mm
Details
Item
FDA O-Ring
System of Measurement
Metric
Material
EPDM
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Type
FDA O-Ring
Description
FDA EPDM O-Ring,70A,1mm Wide,PK3600, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.