Shop USA INDUSTRIALS

FDA & NSF EPDM O-Ring - Dash 218, PK 10

  • Mfr # ZUSAE70FDA218
  • Zoro # G7949110

product price: 
$
7.49
/pk
Sold in multiples of 2 pks for $14.98

Key Features

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAE70FDA218
Zoro #
G7949110
UPC #
193005194970
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
1.234"
Nominal Outside Dia.
1.512"

Details

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70A
Color
Black
Temp. Range
-60 Degrees to 250 Degrees F
Grade
Food
Durometer (Hardness) Rating
Standard
Type
FDA & NSF O-Ring

Description

FDA & NSF EPDM O-Ring - Dash 218 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.