Fire Retardant Neoprene Foam Sheet - 1-1/2" T x 12" W x 12" L

  • Mfr # ZUSANSR-FR-275

  • Zoro # G7804131


product price:  $79.85
/ea
Sold in multiples of 2 for $159.70

Key Features

Rubber Thickness
1-1/2"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-FR-275
Zoro #
G7804131
UPC #
193005875473
Country of Origin
Unknown

Dimensions

Rubber Thickness
1-1/2"
Rubber Width
12"
Rubber Length
12"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Firmness
Extra Soft (0 - 4 psi)
Shape
Sheet
Texture
Smooth
Cell Type
Closed Cell
Firmness @ 25% Deflection
3 psi
Density
10 lbs / cu. ft.

Description

Fire Retardant Neoprene Foam Sheet No Adhesive - 1-1/2" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.