.jpg)
Fire Retardant Neoprene Foam Sheet w Adhesive - 3/4" T x 12" W x 24" L
Mfr # ZUSANSR-FR-297
Zoro # G7805172
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSANSR-FR-297
Zoro #
G7805172
UPC #
193005875657
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/4"
Rubber Width
12"
Rubber Length
24"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Grade
Fire Retardant
Firmness @ 25% Deflection
3 psi
Density
10 lbs / cu. ft.
Firmness
Extra Soft (0 - 4 psi)
Shape
Sheet
Temperature Range - Adhesives
-30° to 230° F
Cell Type
Closed Cell
Texture
Smooth
Description
Fire Retardant Neoprene Foam Sheet with Acrylic Adhesive - 3/4" Thick x 12" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.