Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 288" L, 1" Thick
- Mfr # ZUSANATSR-216
- Zoro # G407031383
product price:Â
$
1,969.99
/ea
Key Features
Shape
Roll
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Firmness
Medium (9 - 13 psi)
Firmness @ 25% Deflection (PSI)
13 psi
Tensile Strength (PSI)
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-216
- Zoro #
- G407031383
- UPC #
- 193005238247
- Country of Origin
- United States
Dimensions
- Thickness - Foam
- 1"
- Length - Foam
- 288"
- Width - Foam
- 36"
Details
- Shape
- Roll
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Firmness
- Medium (9 - 13 psi)
- Firmness @ 25% Deflection (PSI)
- 13 psi
- Tensile Strength (PSI)
- Not Rated
- Backing Type - Foam
- Plain
- Grade
- Standard
- Standards
- ASTM D1056 1A3, MILC-3133, MIL-STD-670
- Texture
- Textured
- Density
- 30 lbs / cu. ft.
- Material - Foam
- Natural Sponge
- Color - Foam
- Black
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Cell Type - Foam
- Open Cell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.