This item is Discontinued.

Zoro Select Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Black ZUSABSR-S-206

This item is Discontinued.

Zoro Select

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Black (Discontinued)

Mfr # ZUSABSR-S-206
Zoro # G2447017
UPC # 193005340988
Country of Origin United States
Category Foam Sheets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSABSR-S-206
Zoro #
G2447017
UPC #
193005340988
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Width - Foam
12 in
Thickness - Foam
1/16 in
Length Tolerance
+2 in/-0.5 in
Length - Foam
24 in

Details

Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Backing Type - Foam
Plain
Thickness Tolerance
+0.03 in/-0 .016 in
Firmness @ 25% Deflection (PSI)
3
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2B1, FMVSS 302
Tensile Strength (PSI)
70
Density
14 lb/cu ft
Material - Foam
Buna-N
Item - Foam
Foam Sheet
Temp. Range (F)
-40 to 200
Backing Type
Plain
Tensile Strength
70 psi
Texture
Smooth
Chemical Resistance
Fair
Abrasion Resistance
Fair
Number of Adhesive Sides
0
Material Skin
None
Grade
Standard
Maximum Temperature
200 Degrees F
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Firmness @ 25% Deflection
3 psi
Oil Resistance
Excellent
Flexibility
Excellent
Weather Resistance
Good
Compression Set
25 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.