Shop USA INDUSTRIALS
See all product information
Create Account
G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GFR4-199
Zoro # G7921600
product price:Â
$
119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns
Key Features
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GFR4-199
- Zoro #
- G7921600
- UPC #
- 193005922801
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 12"
- Plastic Length
- 48"
- Thickness
- 3/16"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-0.25" - +0.25")
Details
- Color
- Yellow
- Material
- Garolite G-10/FR4
- Shape
- Sheet
- Backing Type
- Plain
- Grade
- Standard
- Impact Strength
- 14.0 ft.-lbs./in.
- Thickness Tolerance
- (-0.011" - +0.006")
- Friction Rating
- Not Rated
- Tensile Strength
- 38,000 psi
- Water Absorption Rating
- Good
- Tensile Strength Rating
- Excellent
- Density
- 0.072 lbs / cu. in.
- Temperature Range
- 280 Degrees F
- Clarity
- Opaque
- Friction Coefficient
- Not Rated
- Water Absorption
- 0.0015
- Standards
- UL 94 V0
- Hardness
- Rockwell M110
- Impact Strength Rating
- Excellent
Description
G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov