Shop USA INDUSTRIALS
See all product information
Create Account
G-10/FR4 Garolite Sheet - 3/4" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GFR4-9
Zoro # G7917489
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GFR4-9
- Zoro #
- G7917489
- UPC #
- 193005921385
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 24"
- Plastic Length
- 48"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-0.25" - +0.25")
- Thickness
- 3/4"
Details
- Color
- Yellow
- Material
- Garolite G-10/FR4
- Shape
- Sheet
- Backing Type
- Plain
- Clarity
- Opaque
- Friction Coefficient
- Not Rated
- Water Absorption
- 0.0015
- Tensile Strength
- 38,000 psi
- Impact Strength Rating
- Excellent
- Temperature Range
- 280 Degrees F
- Density
- 0.072 lbs / cu. in.
- Thickness Tolerance
- (-0.022" - +0.057")
- Hardness
- Rockwell M110
- Impact Strength
- 14.0 ft.-lbs./in.
- Tensile Strength Rating
- Excellent
- Standards
- UL 94 V0
- Friction Rating
- Not Rated
- Water Absorption Rating
- Good
- Grade
- Standard
Description
G-10/FR4 Garolite Sheet - 3/4" Thick x 24" Wide x 48" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.