This item is Discontinued.
.jpg)
This item is Discontinued.
G-7 Garolite Sheet - 1/4" Thick x 6" Wide x 6" Long (Discontinued)
Mfr #
BULK-CS-GG7-57
Zoro #
G7922185
UPC # 193005924652
Country of Origin Unknown
Category Composite Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GG7-57
- Zoro #
- G7922185
- UPC #
- 193005924652
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 6"
- Plastic Length
- 6"
- Width Tolerance
- (-0.25" - +0.25")
- Length Tolerance
- (-0.25" - +0.25")
- Thickness
- 1/4"
Details
- Color
- Off-White
- Material
- Garolite G-7
- Shape
- Sheet
- Backing Type
- Plain
- Thickness Tolerance
- (-0.005" - +0.005")
- Tensile Strength Rating
- Excellent
- Tensile Strength
- 18,000 psi
- Water Absorption Rating
- Poor
- Impact Strength
- 6.5 ft.-lbs./in.
- Density
- 0.064 lbs / cu. in.
- Grade
- Standard
- Hardness
- Rockwell M100
- Friction Coefficient
- Not Rated
- Standards
- UL 94 V0
- Impact Strength Rating
- Excellent
- Clarity
- Opaque
- Water Absorption
- 0.005
- Temperature Range
- 420 Degrees F
- Friction Rating
- Not Rated
Description
G-7 Garolite Sheet - 1/4" Thick x 6" Wide x 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov