Shop USA INDUSTRIALS
See all product information
Create Account
G-9 Garolite Sheet - 1/8" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG9-198
Zoro # G7924111
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
12"
Plastic Length
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GG9-198
- Zoro #
- G7924111
- UPC #
- 193005925147
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 12"
- Plastic Length
- 48"
- Width Tolerance
- (-0.25" - +0.25")
- Thickness
- 1/8"
- Length Tolerance
- (-0.25" - +0.25")
Details
- Color
- Beige
- Material
- Garolite G-9
- Shape
- Sheet
- Backing Type
- Plain
- Friction Coefficient
- Not Rated
- Clarity
- Opaque
- Thickness Tolerance
- (-0.012" - +0.012")
- Standards
- UL 94 V0
- Impact Strength
- 12.5 ft. lbs / in.
- Hardness
- Rockwell M110
- Tensile Strength
- 39,000 psi
- Impact Strength Rating
- Excellent
- Temperature Range
- 280 Degrees F
- Water Absorption
- 0.005
- Tensile Strength Rating
- Excellent
- Grade
- Standard
- Density
- 0.067 lbs / cu. in.
- Water Absorption Rating
- Poor
- Friction Rating
- Not Rated
Description
G-9 Garolite Sheet - 1/8" Thick x 12" Wide x 48" Long