Shop USA INDUSTRIALS
See all product information
Create Account
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 25 PK
- Mfr # ZBOLT-3223
- Zoro # G209955757
product price:Â
$
62.59
/pk of 25, $2.50/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-3223
- Zoro #
- G209955757
- UPC #
- 197666815854
- Country of Origin
- Canada
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 5/8 in
- Head Width
- 3/4 in
- Drive Size
- 0.750 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 5/8 in
- Screw Size
- 1/2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Tensile Strength
- 120,000 psi
- Type
- Hex Head Cap Screw
- Material Quality Standards
- SAE J429
- Drive Type
- External Hex
- Head Type
- Standard
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5/8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.