This item is Discontinued.

Usa Industrials Grade 5, 1/4"-28 Hex Head Cap Screw, Cadmium Plated Steel, 1-9/32 in L, 10 PK ZBOLT-4520

This item is Discontinued.

Usa Industrials

Grade 5, 1/4"-28 Hex Head Cap Screw, Cadmium Plated Steel, 1-9/32 in L, 10 PK (Discontinued)

Mfr # ZBOLT-4520
Zoro # G109955741
UPC # 197666051269
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-4520
Zoro #
G109955741
UPC #
197666051269
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Fastener Length
1-9/32 in
Head Width
27/64 in
Minimum Thread Length
3/4 in
Head Height
5/32 in
Screw Size
1/4 in
Drive Size
0.4375 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
DFAR Compliant, MIL-B-6812
Thread Type
Fine
Tensile Strength
125,000 psi
Pack Size
Small Pack
Type
Hex Head Cap Screw
Material Quality Standards
DFAR COMPLIANT
Drive Type
External Hex
Manufacturer Location
Made in USA*
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 9/32 in, Head Type Hex, Head Height 5/32 in, Head Width 27/64 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.