This item is Discontinued.

Usa Industrials Grade 5, 5/16"-24 Hex Head Cap Screw, Cadmium Plated Steel, 1-11/32 in L, 10 PK ZBOLT-4526

This item is Discontinued.

Usa Industrials

Grade 5, 5/16"-24 Hex Head Cap Screw, Cadmium Plated Steel, 1-11/32 in L, 10 PK (Discontinued)

Mfr # ZBOLT-4526
Zoro # G109955697
UPC # 197666051283
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-4526
Zoro #
G109955697
UPC #
197666051283
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Fastener Length
1-11/32 in
Head Width
31/64 in
Screw Size
5/16 in
Head Height
3/16 in
Drive Size
0.500 in
Minimum Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Pack Size
Small Pack
Dimensional Standards
DFAR Compliant, MIL-B-6812
Thread Type
Fine
Tensile Strength
125,000 psi
Material Quality Standards
DFAR COMPLIANT
Type
Hex Head Cap Screw
Drive Type
External Hex
Manufacturer Location
Made in USA*
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 11/32 in, Head Type Hex, Head Height 3/16 in, Head Width 31/64 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.