This item is Discontinued.

Usa Industrials Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK ZBOLT-4284

This item is Discontinued.

Usa Industrials

Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (Discontinued)

Mfr # ZBOLT-4284
Zoro # G009956008
UPC # 197666039724
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-4284
Zoro #
G009956008
UPC #
197666039724
Country of Origin
Canada

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
31/64 in
Head Height
3/16 in
Screw Size
5/16 in
Drive Size
0.500 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A354 Grade BD, ASTM B633, DFAR Compliant, MS90728
Item
Hex Head Cap Screw
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
Thread Type
Coarse
Dimensional Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Type
Hex Head Cap Screw
Material Quality Standards
ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT, MS90728
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 3/16 in, Head Width 31/64 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.