Shop USA INDUSTRIALS

Grade 8, 5/16"-24 Flange Bolts, Black Oxide Steel, 1 1/4 in L, 25 PK

  • Mfr # ZBOLT-1292

  • Zoro # G309955749


product price: 
$
62.19
/pk of 25, $2.49/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-1292
Zoro #
G309955749
UPC #
197666486658
Country of Origin
China

Dimensions

Thread Size
5/16"-24
Fastener Length
1 1/4 in
Head Width
1/2 in
Minimum Thread Length
7/8 in
Drive Size
1/2 in
Head Height
5/16 in
Flange Diameter
11/16 in
Screw Size
5/16 in
Overall Length
1 9/16 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Thread Type
Fine
Dimensional Standards
IFI-111
Pack Size
Small Pack
Type
Flange Bolts
Drive Type
External Hex
Head Type
Hex Flange
Includes Washer
No
For Use in Systems
General Purpose

Description

Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 1/2 in, Fastener Length 1 1/4 in, Finish Black Oxide, Flange Diameter 11/16 in, Flange Type Standard, Head Height 5/16 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 7/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/16 In.-24, Thread Style Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.