Shop USA INDUSTRIALS
See all product information
Create Account
Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK
Mfr # ZBOLT-3730
Zoro # G709955851
product price:Â
$
58.69
/pk of 25, $2.35/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-3730
- Zoro #
- G709955851
- UPC #
- 197666820926
- Country of Origin
- Canada
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 4 in
- Head Width
- 1/2 in
- Min. Thread Length
- 7/8 in
- Drive Size
- 0.500 in
- Head Height
- 13/64 in
- Screw Size
- 5/16 in
- Minimum Thread Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.