CamandGrooveGasket, Brn, 1-1/16", Viton
- Mfr # ZUSA-CAM-V-1
- Zoro # G610017945
product price:Â
$
20.39
/ea
Key Features
For Coupling Size
1 in
Color
Brown
Gasket Type
Flat
Thickness
0.25 in
Gaskets per Package
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-V-1
- Zoro #
- G610017945
- UPC #
- 193005318987
- Country of Origin
- China
Dimensions
- For Coupling Size
- 1 in
- Thickness
- 0.25 in
- Outside Diameter
- 1 9/16 in
- Inside Dia.
- 1 1/16 in
Details
- Color
- Brown
- Gasket Type
- Flat
- Item
- Cam and Groove Gasket
- Gaskets per Package
- 1
- Gasket Material
- Viton(R)
- Package Type
- Packet
- Min. Operating Temp.
- -15 Degrees F
- Includes Mesh Screen
- No
- Max. Operating Temp.
- 400 Degrees F
- Durometer
- 75A
- Minimum Operating Temperature
- -15 Degrees F
- Wire Color
- Brown
Description
Cam and Groove Gasket, Viton(R), For Coupling Size 1 in, Brown, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.