This item is Discontinued.

Usa Industrials Hard Buna-N O-Ring, Dash 024, PK100 ZUSAH90024

This item is Discontinued.

Usa Industrials

Hard Buna-N O-Ring, Dash 024, PK100 (Discontinued)

Mfr # ZUSAH90024
Zoro # G1648579
UPC # 193005229450
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH90024
Zoro #
G1648579
UPC #
193005229450
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/8"
Actual Inside Dia.
1.114"
Nominal Outside Dia.
1-1/4"
Actual Outside Dia.
1.254"

Details

Item
O-Ring
Dash Number
024
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
90A
Color
Black
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Hard
FDA Approved
No
Metal Detectable
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Hard,Dash 024,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.