This item is Discontinued.

Usa Industrials Hard Buna-N O-Ring, Dash 237, PK25 ZUSAH90237

This item is Discontinued.

Usa Industrials

Hard Buna-N O-Ring, Dash 237, PK25 (Discontinued)

Mfr # ZUSAH90237
Zoro # G1649263
UPC # 193005230852
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH90237
Zoro #
G1649263
UPC #
193005230852
Country of Origin
China

Dimensions

Nominal Inside Dia.
3-3/8"
Actual Inside Dia.
3.359"
Nominal Outside Dia.
3-5/8"
Actual Outside Dia.
3.637"

Details

Item
O-Ring
Dash Number
237
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
90A
Color
Black
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Hard
Temp. Range
-40° to 250° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Hard,Dash 237,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.