Hard Buna-N O-Ring, Dash 325, PK50
- Mfr # ZUSAH90325
- Zoro # G1649218
product price:Â
$
16.45
/pk of 50, $0.33/ea
Key Features
Dash Number
325
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAH90325
- Zoro #
- G1649218
- UPC #
- 193005231491
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 1-1/2"
- Actual Inside Dia.
- 1.475"
- Nominal Outside Dia.
- 1-7/8"
- Actual Outside Dia.
- 1.895"
Details
- Item
- O-Ring
- Dash Number
- 325
- System of Measurement
- Inch
- Material
- Buna-N
- Cross Section Shape
- Round
- O-Ring Material
- Buna-N
- Durometer
- 90A
- Color
- Black
- FDA Approved
- No
- Durometer (Hardness) Rating
- Hard
- Metal Detectable
- No
- Temp. Range
- -40 Degrees to 250 Degrees F
- Type
- O-Ring
- Grade
- Standard
Description
O-Ring,Buna-N,Hard,Dash 325,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.