This item is Discontinued.

Usa Industrials Hard Viton O-Ring, Dash 125, PK25 ZUSAV90125

This item is Discontinued.

Usa Industrials

Hard Viton O-Ring, Dash 125, PK25 (Discontinued)

Mfr # ZUSAV90125
Zoro # G1665494
UPC # 193005293840
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV90125
Zoro #
G1665494
UPC #
193005293840
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-5/16"
Actual Inside Dia.
1.299"
Nominal Outside Dia.
1-1/2"
Actual Outside Dia.
1.505"

Details

Item
O-Ring
Dash Number
125
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
90A
Color
Black
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Hard
Temp. Range
-15° to 400° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Hard,Viton,Dash 125,PK25, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.