This item is Discontinued.

Usa Industrials Hard Viton O-Ring, Dash 136, PK10 ZUSAV90136

This item is Discontinued.

Usa Industrials

Hard Viton O-Ring, Dash 136, PK10 (Discontinued)

Mfr # ZUSAV90136
Zoro # G1665607
UPC # 193005293956
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV90136
Zoro #
G1665607
UPC #
193005293956
Country of Origin
China

Dimensions

Nominal Inside Dia.
2"
Actual Inside Dia.
1.987"
Nominal Outside Dia.
2-3/16"
Actual Outside Dia.
2.193"

Details

Item
O-Ring
Dash Number
136
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
90A
Color
Black
Metal Detectable
No
FDA Approved
No
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Hard
Type
O-Ring
Grade
Standard

Description

O-Ring,Hard,Viton,Dash 136,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.