This item is Discontinued.

This item is Discontinued.
Hard Viton O-Ring, Dash 314, PK10 (Discontinued)
Mfr #
ZUSAV90314
Zoro #
G1665817
UPC # 193005295271
Country of Origin China
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAV90314
- Zoro #
- G1665817
- UPC #
- 193005295271
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 3/4"
- Actual Inside Dia.
- 0.725"
- Nominal Outside Dia.
- 1-1/8"
- Actual Outside Dia.
- 1.145"
Details
- Item
- O-Ring
- Dash Number
- 314
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Material
- Viton
- O-Ring Material
- Viton
- Durometer
- 90A
- Color
- Black
- Temp. Range
- -15° to 400° F
- Metal Detectable
- No
- Durometer (Hardness) Rating
- Hard
- FDA Approved
- No
- Type
- O-Ring
- Grade
- Standard
Description
O-Ring,Hard,Viton,Dash 314,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.