This item is Discontinued.

Usa Industrials Hard Viton O-Ring Dash 901, PK 100 ZUSAV90901

This item is Discontinued.

Usa Industrials

Hard Viton O-Ring Dash 901, PK 100 (Discontinued)

Mfr # ZUSAV90901
Zoro # G400438868
UPC # 193005125301
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV90901
Zoro #
G400438868
UPC #
193005125301
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
0.185"
Nominal Outside Dia.
0.297"

Details

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
90A
Color
Black
Type
O-Ring
Durometer (Hardness) Rating
Hard
Temp. Range
-15 to 400 (F)
Grade
Standard
Material
Viton

Description

Pack of 100-Hard Viton O-Ring Dash 901

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.