Usa Industrials
5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length
Mfr # ZSCRW-641
Zoro # G401010537
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 3 1/2 in
- Head Type Flat
- Drive Hex
Explore More Products
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-3/8 in Length, 5 PK ZSCRW-119
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length, 5 PK ZSCRW-686
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated Stainless Steel, 6 mm Length, 100 PK ZSCRW-153
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 14 mm Length, 50 PK ZSCRW-173
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK ZSCRW-59
- USA INDUSTRIALS 3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK ZSCRW-126
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 5 PK ZSCRW-634
- USA INDUSTRIALS 7/16"-14 Socket Head Cap Screw, Passivated Stainless Steel, 1-1/4 in Length ZSCRW-749
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-3/4 in Length, 5 PK ZSCRW-615
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 1in Black Ox Coat Steel 25PK 9177821
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK U51060.037.0075
- Usa Industrials Socket Head Cap Screws