This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAS70FDA002
- Zoro #
- G202559914
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 0.042"
- Nominal Outside Dia.
- 0.142"
Details
- Dash Number
- 2
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- Silicone
- Durometer
- 70A
- Color
- Red
- Grade
- Food
- Temp. Range
- -80 to 450 (F)
- Durometer (Hardness) Rating
- Standard
Description
SILICONE O-RING-DASH 002 - PACK OF 25 SILICONE O-RINGS ARE OFTEN USED FOR THEIR HIGH PURITY. MADE OF FDA MATERIALS, THEY HAVE AN EXCELLENT TEMPERATURE RANGE AND GOOD RESISTANCE TO MILD CHEMICALS, ANIMAL AND VEGETABLE OILS, AND WATER.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.