This item is Discontinued.

Usa Industrials Medical Grade Silicone O-Ring, Dash 232, PK1250 ZBIGS70USP232

This item is Discontinued.

Usa Industrials

Medical Grade Silicone O-Ring, Dash 232, PK1250 (Discontinued)

Mfr # ZBIGS70USP232
Zoro # G1677306
UPC # 193005337902
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBIGS70USP232
Zoro #
G1677306
UPC #
193005337902
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-3/4"
Actual Inside Dia.
2.734"
Nominal Outside Dia.
3"
Actual Outside Dia.
3.012"

Details

Item
O-Ring
Dash Number
232
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Clear
FDA Approved
Yes
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
Meets/Exceeds
FDA, USP Class VI
Metal Detectable
No
Type
O-Ring
Grade
Medical

Description

O-Ring,Medical Grade Silicone,PK1250, Package Quantity 1250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.