This item is Discontinued.

Usa Industrials Metal Detectable FDA BunaN ORing Dash 268 Pack of 1 ZUSAH70MD268

This item is Discontinued.

Usa Industrials

Metal Detectable FDA BunaN ORing Dash 268 Pack of 1 (Discontinued)

Mfr # ZUSAH70MD268
Zoro # G307031452
UPC # 193005228262
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH70MD268
Zoro #
G307031452
UPC #
193005228262
Country of Origin
China

Dimensions

Actual Inside Dia.
8.484"
Actual Outside Dia.
8.762"

Details

Dash Number
268
Cross Section Shape
Round
O-Ring Material Compatibility
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard (70A - 80A)
Grade
Metal Detectable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.