Neoprene Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long
- Mfr # ZUSANSR-323
- Zoro # G7839332
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
30 ft.
Width
36 in
Shape
Roll
Density
20 lbs / cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANSR-323
- Zoro #
- G7839332
- UPC #
- 193005242787
- Country of Origin
- Unknown
Dimensions
- Length
- 30 ft.
- Width
- 36 in
- Thickness
- 3/8"
Details
- Color
- Black
- Shape
- Roll
- Density
- 20 lbs / cu. ft.
- Temp. Range
- -70 Degrees to 200 Degrees F
- Tensile Strength (PSI)
- 100 psi
- Firmness @ 25% Deflection (PSI)
- 13 psi
- Standards
- ASTM D1056 2C3, FMVSS-302
- Material - Foam
- Neoprene
- Cell Type - Foam
- Closed Cell
- Backing Type
- Plain
- Texture
- Smooth
- Grade
- Standard
- Firmness
- Medium (9 - 13 psi)
Description
Neoprene Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.