Shop USA INDUSTRIALS
See all product information
Create Account
Neoprene O-Ring - Dash 003, PK 100
- Mfr # ZUSAN70003
- Zoro # G7880325
product price:Â
$
4.35
/pk
Sold in multiples of 2Â pks for
$8.70
Key Features
Dash Number
003
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAN70003
- Zoro #
- G7880325
- UPC #
- 193005237844
- Country of Origin
- Unknown
Dimensions
- Nominal Inside Dia.
- 1/16"
- Actual Inside Dia.
- 0.056"
- Nominal Outside Dia.
- 3/16"
- Actual Outside Dia.
- 0.176"
Details
- Dash Number
- 003
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- Neoprene
- Durometer
- 70A
- Color
- Black
- Metal Detectable
- No
- Durometer (Hardness) Rating
- Standard
- FDA Approved
- No
- Temp. Range
- -30 Degrees to 250 Degrees F
- Grade
- Standard
Description
Neoprene O-Ring - Dash 003 - Pack of 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.