This item is Discontinued.

Usa Industrials Neoprene O-Ring - Dash 115, PK 100 ZUSAN70115

This item is Discontinued.

Usa Industrials

Neoprene O-Ring - Dash 115, PK 100 (Discontinued)

Mfr # ZUSAN70115
Zoro # G7873081
UPC # 193005238421
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAN70115
Zoro #
G7873081
UPC #
193005238421
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
11/16"
Actual Inside Dia.
0.674"
Nominal Outside Dia.
7/8"
Actual Outside Dia.
0.88"

Details

Dash Number
115
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Color
Black
Temp. Range
-30° to 250° F
Durometer (Hardness) Rating
Standard
Metal Detectable
No
FDA Approved
No
Grade
Standard

Description

Neoprene O-Ring - Dash 115 - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.