This item is Discontinued.
This item is Discontinued.
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 5 PK (Discontinued)
Mfr #
ZBOLT-4507
Zoro #
G809956000
UPC # 197666053478
Country of Origin United States
Category Hex Head Cap Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-4507
- Zoro #
- G809956000
- UPC #
- 197666053478
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3/4 in
- Head Width
- 35/64 in
- Drive Size
- 0.5625 in
- Head Height
- 7/32 in
- Screw Size
- 3/8 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 80,000 psi
- Dimensional Standards
- DFAR Compliant, MS35307-358
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Type
- Hex Head Cap Screw
- Material Quality Standards
- DFAR COMPLIANT, MS35307
- Drive Type
- External Hex
- Manufacturer Location
- Made in USA*
- Head Type
- Hex
- Shell Material
- Stainless Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 7/32 in, Head Width 35/64 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.