Multipurpose Neoprene Foam Sheets, Strips & Rolls, Open Cell, 0.75" W, 120" L, 3/8" Thick, Black
- Mfr # ZUSANSRO-63
- Zoro # G507031771
product price:Â
$
30.95
/ea
Sold in multiples of 3 for
$92.85
Key Features
Shape
Strip
Cell Type - Foam
Open Cell
Item - Foam
Multipurpose Neoprene Foam Sheets, Strips & Rolls
Texture
Textured
Tensile Strength (PSI)
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANSRO-63
- Zoro #
- G507031771
- UPC #
- 193005225803
- Country of Origin
- United States
Dimensions
- Length - Foam
- 120"
- Width - Foam
- 0.75"
- Thickness - Foam
- 3/8"
Details
- Shape
- Strip
- Cell Type - Foam
- Open Cell
- Item - Foam
- Multipurpose Neoprene Foam Sheets, Strips & Rolls
- Texture
- Textured
- Tensile Strength (PSI)
- Not Rated
- Material - Foam
- Neoprene
- Color - Foam
- Black
- Standards
- ASTM D1056 1C2
- Backing Type - Foam
- Acrylic Adhesive
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Temp. Range (F)
- -20 Degrees to 175 Degrees F
- Firmness
- Soft (5 - 8 psi)
- Density
- 33 lbs / cu. ft.
- Grade
- Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.