Colorless Polycarbonate Polycarbonate Sheet 72" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-PC-394

  • Zoro # G7857989


product price:  $120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-394
Zoro #
G7857989
UPC #
193005888558
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
72"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
72"
Thickness
3/16"
Width
48"
Nominal Size
48 in W x 72 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.014" - +0")
Plastic Properties
Impact Resistant
Tensile Strength
9,700 psi
Material
Polycarbonate
Backing Type
No Backing
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Friction Rating
Not Slippery
Impact Strength
14 ft-lb/in
Plastic Thickness Tolerance
+0.011/-0.019 in
Plastic Clarity
Clear
Water Absorption Rating
Good
Water Absorption
0.13 %
Standards
UL 94 V-2
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Maximum Temperature
240 Degrees F
Light Transmission
84 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Weight
27.86 lb
Product Form
Sheet
Shore Hardness
95 Shore D
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.